- Fiberglass Handle
- 1" Diameter
- 60" Long
features
- One end is equipped with acid-resistant thread, other end has vinyl cap
- 1" diameter handle has structural core center
- Will not warp or rot
- Special surfacing material prevents splintering
- Non-conductive, acid resistant, meets all sanitary code requirements
| Dia. | 1 in |
| Length | 60 in |
| Material | Fiberglass |
| Type | Handle |
| Color | Yellow |
| Weight | 1.17 LB |

