- Threaded Handle
- 15/16" Diameter
- 5 ft Long
features
- One end rounded and the other end is equipped with crimped-on metal thread
| Type | Handle |
| Finish | Clear Lacquered |
| Material | Hardwood |
| Dia. | 0.9375 in |
| Length | 5 ft |
| Weight | 0.92 LB |
| Type | Handle |
| Finish | Clear Lacquered |
| Material | Hardwood |
| Dia. | 0.9375 in |
| Length | 5 ft |
| Weight | 0.92 LB |