Skip to content Skip to navigation menu
Magnolia Brush455-PROHANDLE824

455-PROHANDLE824

Pro-Handles
Item #101561248
  • Pro-Handle
  • 24 ft Long
  • Aluminum
Magnolia Brush455-PROHANDLE824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro-Handle
  • 24 ft Long
  • Aluminum

features

  • Professional style aluminum extension handle featuring nylon collet and chuck for strong smooth locking action
  • Handle designed for the professional giving years of trouble-free service
Material Aluminum
Type Handle
Length 24 ft
Weight 3.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison