- Strip Bush Handle
features
- Zinc plated tubular steel handle with bolt on metal connector
| Dia. | 0.9375 in |
| Material | Steel |
| Length | 60 in |
| Finish | Zinc Plated |
| Weight | 1.6 LB |
| Dia. | 0.9375 in |
| Material | Steel |
| Length | 60 in |
| Finish | Zinc Plated |
| Weight | 1.6 LB |