- Mop Handle
features
- End of handle and inset screw reinforced with plated steel cap
| Dia. | 1 in |
| Length | 54 in |
| Material | Hardwood |
| Finish | Clear Lacquered |
| Weight | 1.5 LB |
| Dia. | 1 in |
| Length | 54 in |
| Material | Hardwood |
| Finish | Clear Lacquered |
| Weight | 1.5 LB |