- Tapered Handle
- 15/16" Diameter
- 1 ft Long
features
- One end rounded and other is standard taper to fit Roofing, Deck, Acid and White Wash brushes
| Material | Straight-Grained Hardwood |
| Dia. | 0.9375 in |
| Finish | Clear Lacquered |
| Length | 1 ft |
| Type | Handle |
| Weight | 2.76 LB |

