- 11 Amp Planer
- 4 3/8" Wide
- 3/16" Deep
features
- Large two-handed design for maximum control of cutter
- Large front grip for control and fine depth adjustment
- Large chip ejection chute
- Adjustable bevel radius
- Lock-on button for continuous operation
includes
- Sharpening holder
- Wrench
- Blade gauge
- Wing nut
- Planer blade
| Amps | 11 A |
| Tool Wt. | 11.9 lb |
| RPM [Max] | 15000 rpm |
| Cutter Width | 4 3/8 in |
| Length | 13 11/32 in |
| Cut Depth | 0.1875 in |
| Weight | 15.4 LB |
| EAN or UPC | 88381007511 |

