- 10.9 Amp Planer
- 6 3/4" Wide
- 1/16" Deep
features
- Large, sturdy sole plate for added stability
- Precision-machined aluminum base ensures accurate cuts
- Two-blade cutter head
- Lock-on button for continuous operation
- Double insulated
includes
- Sharpening holder
- Hex wrench
- Wooden tool case
- Triangular rule
- Planer blade
- Guide rule
| Cutter Width | 6 3/4 in |
| Amps | 10.9 A |
| Cut Depth | 1.0625 in |
| Length | 20 3/4 in |
| Tool Wt. | 19.3 lb |
| RPM [Max] | 15000 rpm |
| Weight | 33.0 LB |
| EAN or UPC | 88381003957 |

