- 4 Amp Planer
- 3 1/4" Wide
- 1/32 Deep
features
- Precision-machined base for smooth and accurate planing
- Double-edged carbide blades
- Lock-on button for continuous operation
- Simple blade setting for fast blade installation
includes
- Two extra CT planer blades
| RPM [Max] | 16000 rpm |
| Cutter Width | 3 1/4 in |
| Length | 11 1/2 in |
| Tool Wt. | 5.5 lb |
| Amps | 4 A |
| Cut Depth | 0.03125 in |
| Weight | 0.0 LB |

