- 7.5 Amp Planer
- 1/16" Deep
- 4 3/8"
features
- Precision-machined base for smooth and accurate planing
- Two-blade cutter head
- All ball bearing construction for long tool life and smooth operation
- Lock-on button for continuous operation
- V-groove on front shoe for easy chamfer cutting
- Centerline balance with D-handle grip for easy operation
- Double insulated
includes
- Sharpening holder
- Blade gauge
- Socket wrench
- Guide rule
- HSS blades
| Cutter Width | 4 3/8 in |
| Cut Depth | 0.0625 in |
| Length | 14 in |
| Amps | 7.5 A |
| Tool Wt. | 9.3 lb |
| RPM [Max] | 16000 rpm |
| Weight | 10.9 LB |
| EAN or UPC | 88381016117 |

