- 12 V Voltage Rating
features
- Use with chargers DC1804, DC24SA, DC1822 and DC1439
| Voltage Rating | 12 V |
| Battery Chemistry | Nickel Cadmium |
| Family Name | 1222 Pod Style 12V Ni‑Cd 2.0Ah Battery |
| Weight | 1.625 LB |
| EAN or UPC | 88381135689 |
| Voltage Rating | 12 V |
| Battery Chemistry | Nickel Cadmium |
| Family Name | 1222 Pod Style 12V Ni‑Cd 2.0Ah Battery |
| Weight | 1.625 LB |
| EAN or UPC | 88381135689 |