- 12 Volt, 3.3 Amp-hr Makstar Style Battery
- Designed for Cordless Tools
- For Use w/ Makita DC24SA
features
- Eight multi-contact terminals ensure a tight connection to the power tool even under extreme vibration
- CPU memory chip records usage history and transmits it to the MAKSTAR charger to determine optimal charge path
- Forced air cooling system circulates air through the entire battery to cool it down for maximum life
- Shock-absorbing construction protects battery cells against dust and vibration with four heat dissipation plates
| Battery Capacity (Amp-Hrs) | 3.3 |
| For Use With | DC24SA |
| Voltage Rating | 12 |
| Type | Battery |
| Weight | 1.69 LB |

