- 15 Amp Planer
- 12" Wide
- 1/8" Deep
features
- Large table extensions to support the work-piece
- Fully adjustable depth stop for repeat cuts
- LED light indicates that the planer is plugged into the power source
- Disposable double edge planer blades
- Adjustable cutting depth
- Detachable tool box for storage of standard equipment
- Large paddle switch for easy operation
includes
- Planer blade
- Magnetic holder (qty. 2)
- Socket wrench
- Hex wrench
- Key
- Detachable tool box
| RPM [Max] | 8500 rpm |
| Tool Wt. | 59.5 lb |
| Amps | 15 A |
| Length | 30 3/8 in |
| Cutter Width | 12 in |
| Cut Depth | 0.125 in |
| Weight | 67.6 LB |
| EAN or UPC | 88381032858 |

