- 120V Portable Band Saw Tool Only
features
- Accepts standard blade
- Blade tightening lever for fast and easy blade installation
- Variable speed control dial
- Dual bearing blade guides an adjustable stopper plate
includes
- Band saw blade
- Hex wrench
- Wrench holder
| Tool Wt. | 12.6 lb |
| No Load SFPM | 335 |
| Voltage Rating | 120 |
| Amps | 6.5 A |
| Length | 20 5/8 in |
| Family Name | Portable Bandsaw |
| Rectangular Length Capacity x Height | 4 3/4 in x 4 3/4 in |
| Round Stock Capacity | 4 3/4 in |
| Blade Size | 44 7/8 x 1/2 x 0.02 |
| Weight | 17.64 LB |
| EAN or UPC | 88381061025 |

