- 120V Portable Band Saw w/Case
features
- Dual bearing blade guides an adjustable stopper plate
- Variable speed control dial
- Blade tightening lever for fast and easy blade installation
- Accepts standard blade
includes
- Band saw blade
- Hex wrench
- Wrench holder
- Tool case
| No Load SFPM | 335 |
| Round Stock Capacity | 4 3/4 in |
| Voltage Rating | 120 |
| Family Name | Portable Bandsaw |
| Rectangular Length Capacity x Height | 4 3/4 in x 4 3/4 in |
| Tool Wt. | 12.6 lb |
| Cordless | No |
| Blade Size | 44 7/8 x 1/2 x 0.02 |
| Length | 20 5/8 in |
| Amps | 6.5 A |
| Weight | 22.05 LB |
| EAN or UPC | 88381061681 |

