- 15 Amp
- 3800 RPM
- 14" Cut-Off Saw
| RPM [Max] | 3800 rpm |
| Amps | 15 A |
| Tool Wt. | 39.6 lb |
| Voltage Rating | 115 |
| Wheel Size | 14 in |
| Capacity, in | 4.5 in |
| Arbor Hole | 1 in |
| Weight | 42.0 LB |
| EAN or UPC | 88381027861 |
| RPM [Max] | 3800 rpm |
| Amps | 15 A |
| Tool Wt. | 39.6 lb |
| Voltage Rating | 115 |
| Wheel Size | 14 in |
| Capacity, in | 4.5 in |
| Arbor Hole | 1 in |
| Weight | 42.0 LB |
| EAN or UPC | 88381027861 |