- 15 Amp
- 3800 RPM
- 14" Cut-Off Saw
features
- Lock-off button helps prevent accidental starts
- Spark diversion guard for operator's safety
- Guide plate adjusts 45° right and left
- Quick-release vise for secure stock retention and fast repeated cut-offs
- Socket wrench stores on base for convenience
- Adjustable depth stop for precise, repeatable cutting depth
- Shaft lock for easy wheel removal
includes
- Socket wrench
- Abrasive wheel (qty. 5)
- Switch button (qty. 2)
| Tool Wt. | 39.6 lb |
| Wheel Size | 14 in |
| RPM [Max] | 3800 rpm |
| Capacity, in | 4.5 in |
| Amps | 15 A |
| Voltage Rating | 115 |
| Arbor Hole | 1 in |
| Weight | 49.4 LB |
| EAN or UPC | 88381026222 |

