- 10" Table Saw W/Stand
features
- Large handle for quick and accurate depth setting
- Large 27" x 22" table
- Electric brake for maximum productivity
- Dead-on cam locking rip fence
- Precise rack and pinion bevel adjustment
- Positive stops at 90° and 45°
- Rips four times the material on a single pass
includes
- Carbide-tipped blade
- Miter gauge
- Stand
- Rip fence
- Wrench (Qty. 2)
| Blade Dia. | 10 in |
| Voltage Rating | 115 |
| Tool Wt. | 65.4 lb |
| Depth of Cut @ 45° | 2 1/2 in |
| Length | 22 in |
| Depth of Cut @ 90° | 3 9/16 in |
| Amps | 15 A |
| Arbor Hole | 5/8 in |
| RPM [Max] | 4600 rpm |
| Weight | 78.0 LB |

