- 10" Table Saw w/Portable Stand
features
- Right extension table allows for greater cutting capacity with capability to rip 4 x 8 sheets of plywood
- Aluminum die cast, precision-machined tabletop remains flat and true for out-of-the-box accuracy
- Large cutting capacity (3 5/8" @ 90° and 2 1/2" @ 45°) can rip four times the material in one pass
- Electric brake for maximum productivity
- Can use up to a 13/16" dado blade
- Extended capacity with up to 25" ripping
- Large on and off switch and easy-to-read scale for fast adjustments
- Complete storage capacity to hold most commonly used accessories including saw blade, power supply cord, miter gauge, rip fence, push stick, wrench, safety guard, and dado blade
- 3/8" x 3/4" T-slot miter gauge grooves accepts commercial accessories with T formed shanks for versatile cutting
- Saw blade enclosed underneath table to protect blade during transport
- Dead-on cam-locking rip fence and bevel locking handle for fast and easy adjustments
- Two pole slide system for raising and lowering blade for most efficient and smoothest blade depth adjustment
includes
- Carbide-tipped blade
- Rip fence
- Angled miter gauge
- Wrench (Qty. 2)
- Socket wrench
- Portable table saw stand
| Blade Dia. | 10 in |
| Voltage Rating | 115 |
| RPM [Max] | 4800 rpm |
| Depth of Cut @ 90° | 3 5/8 in |
| Amps | 15 A |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 45° | 2 1/2 in |
| Length | 22 1/4 in |
| Tool Wt. | 114.7 lb |
| Weight | 155.0 LB |

