- 3 1/4 HP Plunge Router
features
- Electric brake for fast stopping of bit
- Multiple depth adjustments
- Presetting of three plunge depths
- All ball bearing construction for durability and long tool life
- Shaft lock for quick changing of bits with just one wrench
- Accepts 1/2" and 1/4" shank bits for convenience
- Soft start feature gradually brings tool to speed
- Variable speed control dial
- Electronic speed control maintains constant speed under load
- Top handle depth adjustment to set desired routing depth
- Chip deflector keeps chips away from the operator
- Double insulated
includes
- 1/4" collet sleeve
- 1/2" collet cone
- Wrench 8
- Wrench 24
| Height | 12 3/4 in |
| Tool Wt. | 13.2 lb |
| Collet Capacity | 1/4 in, 1/2 in |
| Amps | 15 A |
| Voltage Rating | 115 |
| Plunge | Yes |
| Plunge Capacity | 2 3/8 in |
| Speed (RPM) | 23000 |
| Weight | 15.2 LB |
| EAN or UPC | 88381011891 |

