- 1 1/4 HP Plunge Router
| Voltage Rating | 115 |
| Plunge | Yes |
| Height | 8 5/16 in |
| Amps | 7.8 A |
| Tool Wt. | 5.3 lb |
| Plunge Capacity | 1 3/8 in |
| Speed (RPM) | 29000 |
| Collet Capacity | 1/4 in |
| Weight | 0.0 LB |
| Voltage Rating | 115 |
| Plunge | Yes |
| Height | 8 5/16 in |
| Amps | 7.8 A |
| Tool Wt. | 5.3 lb |
| Plunge Capacity | 1 3/8 in |
| Speed (RPM) | 29000 |
| Collet Capacity | 1/4 in |
| Weight | 0.0 LB |