- Fixed Base Laminate Trimmer
features
- Removable guide for conventional routing
- Compact design
- Double insulated
includes
- Wrench 10
- Wrench 17
- 1/4" collet cone
- Template guide
| Tool Wt. | 3.6 lb |
| Collet Capacity | 1/4 in |
| Amps | 3.3 A |
| Length | 9 1/4 in |
| Base | Fixed |
| Voltage Rating | 115 |
| RPM [Max] | 28000 rpm |
| Weight | 0.0 LB |

