- Fixed Base Laminate Trimmer
features
- LED light illuminates work surface for increased visibility
- Simple and efficient base lock system
- Thumb roller for fine cutting depth adjustment
- Externally accessible carbon brushes for fast and easy replacement
- Trimmer guide for use with non-piloted bits
includes
- Trimmer guide
- Subbase
- Template guide
- Wrench 10
- Wrench 17
| RPM [Max] | 26000 rpm |
| Voltage Rating | 115 |
| Collet Capacity | 1/4 in |
| Base | Fixed |
| Tool Wt. | 2.6 lb |
| Length | 8 in |
| Amps | 4.4 A |
| Weight | 4.4 LB |
| EAN or UPC | 88381042130 |

