- Tilt Base Laminate Trimmer
features
- Thumb roller for fine cutting depth adjustment
- Externally accessible carbon brushes for fast and easy replacement
- Trimmer guide for use with non-piloted bits
- Simple and efficient base lock system
- LED light illuminates work surface for increased visibility
includes
- Tilt-base
- Template guide
- Wrench 10
- Wrench 17
| Amps | 4.4 A |
| Tool Wt. | 2.9 lb |
| Length | 12 1/2 in |
| Collet Capacity | 1/4 in |
| Voltage Rating | 115 |
| RPM [Max] | 26000 rpm |
| Base | Tilt |
| Weight | 5.5 LB |
| EAN or UPC | 88381042499 |

