- Plate Joiner
features
- One-touch six depth setting for #0, #10, and #20 biscuits
- Shaft lock for fast blade change
- Easy-to-operate cam-locks
- Blade cover opens easily by loosening a single knob
- Cast aluminum pivot fence with positive stops at 0°, 45°, and 90°
- Non-marring rubber strip insert
- Double insulated
includes
- Carbide-tipped blade
- Angle guide
- Dust bag
- Lock nut wrench
- Inner flange
- Lock nut
- Plastic tool case
| Cut Depth | 0.78125 in |
| Cutter Width | 4 in |
| RPM [Max] | 10000 rpm |
| Weight | 11.4 LB |
| EAN or UPC | 88381017121 |

