- 7.9 Amp
- 115V
- 12,000 RPM
- 5" Masonry Saw
features
- Cuts up to 1 3/8" at 90° and 13/16" at 45°
- Ground fault circuit interrupter (GFCI) plug
- Lock-on button for continuous operation
- Includes 15' of tubing, water pressure regulator, and water valve
- Adjustable cutting depth
- Special cover design prevents water from entering into motor housing
includes
- Wrench
- Diamond wheel
- Hex wrench
| Blade Dia. | 5 in |
| Depth of Cut @ 90° | 1 3/8 in |
| Tool Wt. | 6.6 lb |
| Arbor Hole | 3/4 in |
| Depth of Cut @ 45° | 13/16 in |
| Voltage Rating | 115 |
| Cordless | No |
| RPM [Max] | 12000 rpm |
| Amps | 7.9 A |
| Weight | 9.3 LB |
| EAN or UPC | 88381026574 |

