- 15 Amp
- 115V
- 5000 RPM
- 12" Angle Cutter
applications
- Great for builders, fire and rescue, maintenance, remodelers, roofers, masons, pipe fitters, and many other applications
features
- Rubber shield helps keep debris away from operator and from entering motor
- Powerful 15 A (AC/DC) motor delivers 5,000 rpm for conquering the most demanding jobs
- Removable base for a closer edge-to-edge cut
- Guide wheels on tool guard ensure smooth tool travel over surface material
- Tool body position can be adjusted (0 to 80º) for operator comfort
- operates independently of cutting depth for convenience and efficiency
- Rubberized, wraparound handle for increased control and comfort with reduced operator fatigue
- Lock-on button for continuous operation
- All ball bearing construction for long tool life and smooth operation
- Externally accessible brushes for fast and easy jobsite serviceability
includes
- Socket wrench
- Tool case
| RPM [Max] | 5000 rpm |
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 22.7 lb |
| Amps | 15 A |
| Arbor Hole | 1 in |
| Blade Dia. | 12 in |
| Depth of Cut @ 90° | 4 in |
| Weight | 39.6 LB |
| EAN or UPC | 88381052412 |

