- 15 Amp
- 120V
- 3500 RPM
- 14" Angle Cutter
features
- Rubber shield helps keep debris away from operator and from entering motor
- Built-in vacuum attachment port for efficient removal of dust and debris
- Tool base adjusts, allowing up to 5" cutting depth
- best for cutting split face block when building retaining walls
- Guide wheels on tool guard ensure smooth traveling of tool over surface material when base is removed for cutting closer to walls
- Tool body position can be adjusted (0 to 80º) for operator comfort
- operates independently of cutting depth for convenience and efficiency
- Base has front and rear cutting guides for increased accuracy
- All ball bearing construction for long tool life and smooth operation
- Externally accessible brushes for serviceability and longer tool life
- Lock-on button for continuous operation
- Rubberized, wraparound handle for increased control and comfort with reduced operator fatigue
includes
- Socket wrench
| RPM [Max] | 3500 rpm |
| Cordless | No |
| Tool Wt. | 23.6 lb |
| Depth of Cut @ 90° | 5 in |
| Blade Dia. | 14 in |
| Amps | 15 A |
| Voltage Rating | 120 |
| Arbor Hole | 1 in |
| Weight | 24.2 LB |
| EAN or UPC | 88381070263 |

