- 13 Amp
- 3500 RPM
- 7 1/4" Metal Cutting Saw
features
- Tool-less" blade cover removal and chip collection window
- Quick-release blade guard lever for plunge cutting
- Stainless steel base plate for stability and durability
includes
- 7 1/4" x 36 T cermet tipped metal cutting saw blade (A-93815)
- Hex wrench
- Wrench holder
- Safety goggles
| Capacity, in | 2.5 in |
| Amps | 13 A |
| Arbor Hole | 5/8 in |
| RPM [Max] | 3500 rpm |
| Voltage Rating | 120 |
| Wheel Size | 7.25 in |
| Tool Wt. | 10.6 lb |
| Weight | 10.4 LB |
| EAN or UPC | 88381056519 |

