- 9.6 VDC
- 1000 RPM
- 3 3/8" Tile/Glass Saw
features
- Tilting base for bevel cutting up to 45°
- Compact and lightweight
- Blade lock for easy blade replacement
- Refillable water coolant bottle
- Adjustable cutting depth
includes
- Battery (632007-4)
- Charger DC9700A (113103-2)
- Hex wrench
- Diamond blade
- Water supply (122387-1)
| Blade Dia. | 3 3/8 in |
| Cordless | Yes |
| RPM [Max] | 1000 rpm |
| Depth of Cut @ 90° | 53/64 in |
| Tool Wt. | 4.2 lb |
| Voltage Rating | 9.6 V |
| Weight | 7.0 LB |

