- 9.1 Amp
- 120V
- 11,000 RPM
- 4 3/8 Circular Saw
features
- High power-to-weight ratio
- Ball and needle bearing construction for smooth operation
- Well-balanced and light for easy handling
- Lock-off button helps prevent accidental starts
- Blade on left side
- Dry cutting of stone and masonry with optional diamond blade
includes
- Carbide-tipped blade
- Rip fence
- Socket wrench
- Spanner wrench
| Voltage Rating | 120 |
| Blade Dia. | 4 3/8 in |
| Arbor Hole | 3/4 in |
| Tool Wt. | 6.8 lb |
| RPM [Max] | 11000 rpm |
| Depth of Cut @ 45° | 13/16 in |
| Amps | 9.1 A |
| Depth of Cut @ 90° | 1 1/4 in |
| Cordless | No |
| Weight | 8.93 LB |
| EAN or UPC | 88381041904 |

