- 3.7 Amp
- 3100 Strokes/min
- Jig Saw
features
- Variable speed control dial
- Bevel cuts 0 to 45°, enabling a wide variety of cuts
- Positive stops at 90° and 45°
- Large trigger switch for easy operation
- Lock-on button for continuous operation
- Dust cover keeps chips from flying and slides for easy blade replacement
- Built-in dust port for easy vacuum attachment
includes
- Hex wrench
- Blade
- Tool case
| Voltage Rating | 115 |
| Length | 8 1/8 in |
| Cut Depth | 2.5625 in |
| Amps | 3.7 A |
| Strokes Per Minute | 3100 strokes/min |
| Tool Wt. | 4.2 lb |
| Weight | 15.0 LB |

