- 18 VDC 2800 Strokes/min
- Jig Saw
features
- Three orbital settings plus straight cutting
- Powerful, two-piece motor with replaceable armature for longer life
- Variable speed control dial
- Large trigger switch and easy-access lock-off button
includes
- Plastic tool case
- Ni-MH battery 1834 (193159-1)
- Charger DC1801
- Battery cover
- Jig saw blade set B-10, B-22, and BR-13 (qty. 1 each)
options
- Optional vacuum attachment for a cleaner work environment
| Voltage Rating | 18 |
| Cut Depth | 5.3125 in |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Strokes Per Minute | 2800 strokes/min |
| Tool Wt. | 7.3 lb |
| Length | 11 in |
| Weight | 15.0 LB |

