- 6.3 Amp
- 2800 Strokes/min
- Jig Saw
features
- Variable speed control dial
- Soft start feature gradually brings tool to speed
- Tool-less" push-in lock system for extremely fast blade installation and removal
includes
- Blade set B-10, B-13, and B-22 (qty. 2 each)
- Anti-splintering device
- Cover plate
- Plastic tool case
| Voltage Rating | 115 |
| Tool Wt. | 5.3 lb |
| Strokes Per Minute | 2800 strokes/min |
| Length | 10 3/4 in |
| Cut Depth | 5.3125 in |
| Amps | 6.3 A |
| Weight | 0.0 LB |

