- 9.6 VDC
- 2700 Strokes/min
- Reciprocating Saw w/o Battery
applications
- Cuts wood, mild steel, and more
features
- Front grip for positive control
- Compact and lightweight
- Lock-off button helps prevent accidental starts
- Uses special blade for maximum efficiency
includes
- Blade
- Hex wrench
| Voltage Rating | 9.6 V |
| Tool Wt. | 2.9 lb |
| Strokes Per Minute | 2700 strokes/min |
| Cordless | Yes |
| Overall Length | 13.5 in |
| Weight | 2.9 LB |
| EAN or UPC | 88381002332 |

