- 9.6 VDC
- 2700 Strokes/min
- Reciprocating Saw
applications
- Cuts wood, mild steel, and more
features
- Lock-off button helps prevent accidental starts
- Uses special blade for maximum efficiency
- Front grip for positive control
- Compact and lightweight
includes
- Blade
- Hex wrench
- Battery 9000 (632007-4)
- Charger DC9700
| Strokes Per Minute | 2700 strokes/min |
| Overall Length | 13.5 in |
| Tool Wt. | 3.1 lb |
| Voltage Rating | 9.6 V |
| Cordless | Yes |
| Weight | 6.5 LB |
| EAN or UPC | 88381002349 |

