- 8 Amp
- 115V
- 8000 RPM
- 5 1/2" Circular Saw
features
- Blade on left side
- Lightweight for increased maneuverability
- Powerful 8 A motor for fast cutting action
- Electric brake for fast stopping of blade
- Lock-off button helps prevent accidental starts
- Shaft lock for fast blade change
- Double insulated
includes
- Rip fence
- Socket wrench
- Combination blade
| Depth of Cut @ 45° | 1 3/16 in |
| Blade Dia. | 5 1/2 in |
| Cordless | No |
| RPM [Max] | 8000 rpm |
| Depth of Cut @ 90° | 1 3/4 in |
| Voltage Rating | 115 |
| Tool Wt. | 7 lb |
| Arbor Hole | 5/8 in |
| Amps | 8 A |
| Weight | 9.0 LB |
| EAN or UPC | 88381000321 |

