- 15 Amp
- 120V
- 5800 RPM
- 7 1/4" Circular Saw w/Electric Brake
features
- Well-balanced design for superior handling and performance
- LED light switch operates independently from the trigger
- Flat motor housing design increases stability when changing blades
- Powerful motor for a high power-to-weight ratio
- Electric brake for maximum productivity
- Heavy gauge aluminum wraparound base
- All ball bearing construction for long tool life and smooth operation
- Bevel cuts 0 to 45° with a 45° cutting capacity of 1 3/4"
- Conveniently located shaft lock for easy blade replacement
- Technologically advanced centrifugal fan and baffle for efficient cooling of motor
- Thin kerf carbide-tipped blade
- Double insulated
includes
- Wrench
- Rip fence
- Carbide-tipped blade
- Plastic tool case
| Amps | 15 A |
| Depth of Cut @ 90° | 2 3/8 in |
| Voltage Rating | 120 |
| Arbor Hole | 5/8 in |
| RPM [Max] | 5800 rpm |
| Tool Wt. | 10.6 lb |
| Cordless | No |
| Depth of Cut @ 45° | 1 3/4 in |
| Blade Dia. | 7 1/4 in |
| Weight | 0.0 LB |

