- 15 Amp
- 120V
- 5800 RPM
- 7 1/4" Magnesium Circular Saw
features
- Powerful motor delivers proven performance and jobsite durability
- Magnesium components create a lightweight saw that is well-balanced and jobsite tough
- Make quick, one-handed adjustments using large, rubberized levers
- Better fit and more control with comfortable rubber grip on handle
- Settings are easy to read with oversized number and ruler markings
- Large cutting capacity (2 1/2" @ 90°) and bevel capacity (0 to 56°) with positive stops at 22.5°and 45°
- Two built-in LED lights illuminate the line of cut for increased accuracy
- Built-in dust blower enhances the line of cut
- Blade wrench is attached to saw for fast, convenient blade changing
- Reinforced power cord withstands jobsite abuse and lowers repair costs
includes
- Carbide-tipped blade
- Hex wrench
- Rip fence
- Tool case
| Arbor Hole | 5/8 in |
| Cordless | No |
| Depth of Cut @ 90° | 2 1/2 in |
| Amps | 15 A |
| Blade Dia. | 7 1/4 in |
| Voltage Rating | 120 |
| Depth of Cut @ 45° | 1 3/4 in |
| Tool Wt. | 10.1 lb |
| RPM [Max] | 5800 rpm |
| Weight | 17.5 LB |
| EAN or UPC | 88381076517 |

