- 15 Amp
- 115V
- 5800 RPM
- 7 1/4" Circular Saw
features
- Heavy gauge aluminum wraparound base
- Shaft lock for fast blade change
- Heavy-duty motor for continuous operation
- Ball and needle bearing construction for smooth operation
- AC/DC switch for use with alternative power source
- Well-balanced design for superior handling and performance
includes
- Carbide-tipped blade
- Wrench
- Rip fence
- Plastic tool case
| Depth of Cut @ 45° | 1 3/4 in |
| Arbor Hole | 5/8 in |
| Tool Wt. | 11 lb |
| Amps | 15 A |
| Blade Dia. | 7 1/4 in |
| Depth of Cut @ 90° | 2 3/8 in |
| Voltage Rating | 115 |
| RPM [Max] | 5800 rpm |
| Cordless | No |
| Weight | 0.0 LB |

