- 15 Amp
- 120V
- 5800 RPM
- 7 1/4" Circular Saw
features
- Technologically advanced centrifugal fan and baffle for efficient cooling of motor
- Precision-cut, heat-treated gears for maximum power output and smoother, quieter operation
- 24-tooth carbide-tipped blade with BlueMaks II coating for reduced pitch buildup
- Powerful motor for a high power-to-weight ratio
- Heavy gauge aluminum wraparound base
- Well-balanced design for superior handling and performance
- Bevels cuts up to 50° with a positive stop at 45°
- Ball and needle bearing construction for smooth operation
- Shaft lock for fast blade change
- Lightest saw in its class
- Rubberized lever grips for comfortable adjustments
- Flat motor housing design increases stability when changing blades
includes
- Carbide-tipped blade
- Wrench
- Plastic tool case
| Voltage Rating | 120 |
| Depth of Cut @ 90° | 2 3/8 in |
| Amps | 15 A |
| Blade Dia. | 7 1/4 in |
| Depth of Cut @ 45° | 1 3/4 in |
| Depth of Cut @ 50° | 1 9/16 in |
| Tool Wt. | 10.1 lb |
| RPM [Max] | 5800 rpm |
| Cordless | No |
| Arbor Hole | 5/8 in |
| Weight | 0.0 LB |

