- Bevel Cuts 0o - 56o with Positive Stops at 22.5o , 45o and 56o for Quick Settings
features
- Ball bearing construction engineered for a longer tool life
- Bevel cuts 0º to 56° with positive stops at 22.5º, 45º, and 56º for quick settings
- Well-balanced design for superior handling and performance
- Ergonomic rubberized grip provides added comfort
- Large cutting capacity (2 1/2" @ 90°, 1 3/4" @ 45°, and 1 3/8" @ 56°)
- Lower guard design improves performance when making bevel and narrow cuts
- Powerful motor for a high power-to-weight ratio
- Large cam levers for easy and fast bevel and depth settings
- Convenient lever placement for easy depth adjustment changes
- Reinforced 10' cord withstands jobsite abuse and lower repair costs
- Double insulated
- Built-in dust blower clears the line of cut for greater accuracy
- Large and easy-to-read markings on depth and bevel scales
- Flat motor housing design increases stability when changing blades
- Heavy gauge aluminum wraparound base
- Conveniently located shaft lock for easy blade replacement
- Ideal for framers, builders, masons, and contractors
includes
- Carbide tipped blade (D-24826)
- Blade wrench (783204-6)
- Rip fence (164095-8)
- Plastic tool case (824772-1)
| Arbor Hole | 5/8 in |
| Net Wt. | 11 lb |
| Depth of Cut @ 90° | 2 1/2 in |
| Shipping Wt. | 16 lbs |
| RPM [Max] | 5800 rpm |
| Depth of Cut @ 45° | 2 3/4 in |
| Amps | 15 A |
| Blade Dia. | 7 1/4 in |
| Weight | 18.35 LB |
| EAN or UPC | 88381090537 |

