- 15 Amp
- 120V
- 5200 RPM
- 8 1/4" Circular Saw
features
- LED lights illuminate the line-of-cut for increased accuracy
- Electric brake for fast stopping of blade
- Heavy gauge aluminum wraparound base
- Ball bearing construction for longer tool life
- Flat motor housing design increases stability when changing blades
- Bevel cuts 0 to 45° with a 45° bevel capacity of 2 1/4"
- Conveniently located shaft lock for easy blade replacement
- Technologically advanced centrifugal fan and baffle for efficient cooling of motor
- Double insulated
includes
- 8 1/4'' x 24 T carbide-tipped blade
- Rip fence
- Wrench
| Amps | 15 A |
| Cordless | No |
| Depth of Cut @ 90° | 2 7/8 in |
| Blade Dia. | 8 1/4 in |
| RPM [Max] | 5200 rpm |
| Voltage Rating | 120 |
| Depth of Cut @ 45° | 2 1/4 in |
| Arbor Hole | 5/8 in |
| Tool Wt. | 11.7 lb |
| Weight | 0.0 LB |

