- 13 Amp
- 120V
- 5800 RPM
- 7 1/4" Circular Saw
features
- Shaft lock for fast blade change
- Powerful 13 A motor allows five 5/16" siding boards to be cut in a single pass
- Dust collection container captures waste for a clean work environment
- dust port at rear of housing can be connected to a vacuum
- Includes 28-tooth, carbide-tipped blade designed especially for cutting fiber-cement materials
- Lever enables blade guard to be retracted for easier plunge cuts
- Bearings and switch are dust-proof for longer tool life
- Bevel cuts 0 to 45°, enabling a wide variety of cuts
includes
- Carbide-tipped blade
- Hex wrench
- Guide rule
| Arbor Hole | 5/8 in |
| RPM [Max] | 5800 rpm |
| Cordless | No |
| Depth of Cut @ 45° | 1 3/16 in |
| Tool Wt. | 11.7 lb |
| Depth of Cut @ 90° | 2 3/8 in |
| Voltage Rating | 120 |
| Amps | 13 A |
| Blade Dia. | 7 1/4 in |
| Weight | 15.8 LB |
| EAN or UPC | 88381029964 |

