- 9.6 VDC
- 1000 RPM
- 3 3/8" Circular Saw
features
- Compact and lightweight
- Tilting base for bevel cutting up to 45°
- Adjustable cutting depth to 55/64" at 90° and 45/64" 45°
- Blade lock for easy blade replacement
- Comfortable, nonslip grip for better control
- Tile and glass cutting with optional diamond wheels and water supply kit
includes
- Combination blade
- Hex wrench
| Voltage Rating | 9.6 V |
| Depth of Cut @ 45° | 45/64 in |
| Blade Dia. | 3 3/8 in |
| RPM [Max] | 1000 rpm |
| Cordless | Yes |
| Tool Wt. | 4 lb |
| Depth of Cut @ 90° | 55/64 in |
| Weight | 7.0 LB |
| EAN or UPC | 88381002660 |

