- 12 VDC
- 1000 RPM
- 3 3/8" Circular Saw Kit
features
- Adjustable cutting depth with easy-to-read depth gauge on blade housing
- Conveniently located lock-off lever
- Shaft lock for fast blade change
- Cuts up to 15/16" at 90° bevel cuts 0 to 45°
- 12 V (2.6 Ah) Ni-MH battery for powerful performance
includes
- Battery 1234 (193157-5)
- Charger DC1411
- Carbide-tipped blade
- Hex wrench
- Rip fence
- Battery cover
- Plastic tool case
| Blade Dia. | 3 3/8 in |
| Depth of Cut @ 90° | 15/16 in |
| Voltage Rating | 12 |
| Tool Wt. | 4.2 lb |
| Cordless | Yes |
| Arbor Hole | 15 mm |
| Depth of Cut @ 45° | 11/16 in |
| RPM [Max] | 1000 rpm |
| Weight | 10.0 LB |

