- 12 Amp
- 115V
- 3700 RPM
- 10 1/4" Circular Saw
features
- Rugged steel base for stability
- Precision gearing with ball and needle bearing construction for smooth and efficient power transmission
- Extra powerful 12 A motor for heavy-duty applications
- Electric brake for maximum productivity
- Well-balanced and light for easy handling
includes
- Wrench for flange (781011-1)
- Wrench for bolt (781203-2)
- Combination blade
- Rip fence
| Depth of Cut @ 90° | 3 3/4 in |
| Voltage Rating | 115 |
| Cordless | No |
| RPM [Max] | 3700 rpm |
| Depth of Cut @ 45° | 2 1/2 in |
| Arbor Hole | 5/8 in |
| Blade Dia. | 10 1/4 in |
| Tool Wt. | 18.3 lb |
| Amps | 12 A |
| Weight | 27.7 LB |

