- 15 Amp
- 120V
- 4300 RPM
- 7 1/4" Hypoid Circular Saw
applications
- Ideal for framers, home builders, masons, and contractors
features
- Externally accessible brushes for serviceability and longer tool life
- Retractable hook allows tool to remain close-by, but never in the way
- Ergonomically designed, rubberized grip
- High quality, heat-treated hypoid steel gears do not prematurely wear like traditional bronze-alloy worm drive gears
- Oil bath technology is created with a built-in fan and sealed gear housing to ensure 100% oil surface coating
- Blade-left design improves visibility and provides a clear view of the cut line for accuracy
- Powerful 15 A motor
- weighs only 15 lb
- Maintenance-free hypoid gearing system lasts longer than traditional worm drive gears
- 0 to 50° bevel cutting capacity is ideal for truss and rafter cut-outs
- Thick-gauge base plate is chemically treated to resist rust and warping
includes
- 7 1/4" x 24 T carbide-tipped M force blade (A-93625)
- Wrench
- Extra 24T Blue-Coated MForce™ Blade
| Depth of Cut @ 90° | 2 3/8 in |
| RPM [Max] | 4300 rpm |
| Tool Wt. | 15 lb |
| Amps | 15 A |
| Arbor Hole | 5/8 in |
| Cordless | No |
| Blade Dia. | 7 1/4 in |
| Depth of Cut @ 45° | 1 3/4 in |
| Voltage Rating | 120 |
| Depth of Cut @ 50° | 1 9/16 in |
| Weight | 17.6 LB |
| EAN or UPC | 88381048101 |

