- 15 Amp
- 120V
- 2200 RPM
- 16 15/16" Circular Saw
features
- Large-capacity blade cuts 6 1/4" at 90° and 4 3/16" at 45°
- Large support handle for increased operator comfort and control
- Weighs only 28.7 lbs for ease of operation
- Powerful motor delivers 1,800 max watts out
- Blade stabilizer for stable blade rotation and superior cutting performance
- Large depth control lever for convenience and secure adjustments
- Low noise level (87 dB) for quiet operation
includes
- Rip fence
- Hex wrench
- 32-tooth carbide-tipped blade (A-90956)
| RPM [Max] | 2200 rpm |
| Depth of Cut @ 45° | 4 3/16 in |
| Voltage Rating | 120 |
| Arbor Hole | 1 in |
| Cordless | No |
| Depth of Cut @ 90° | 6 3/16 in |
| Tool Wt. | 28.7 lb |
| Blade Dia. | 16 15/16 in |
| Amps | 15 A |
| Weight | 43.4 LB |
| EAN or UPC | 88381042246 |

