- 7 1/4" Hypoid Saw
- 120 V
- 15 Amps
- 5/8" Arbor
- 4,500 rpm No Load Speed
features
- Oil bath technology and sealed gear housing for less maintenance
- 0 to 51.5° bevel capacity with positive stops at 45° and 51.5° is ideal for truss and rafter cut-outs
- Powerful 15.0 A motor for increased productivity
- Efficient hypoid gears deliver more power and greater surface contact than conventional worm drive gears
| Amps | 15 A |
| Voltage Rating | 120 |
| Blade Dia. | 7 1/4 in |
| Depth of Cut @ 50° | 1 9/16 in |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 45° | 1 3/4 in |
| Depth of Cut @ 90° | 2 3/8 in |
| RPM [Max] | 4500 rpm |
| Weight | 18.07 LB |
| EAN or UPC | 88381096133 |

